Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3 Piece Rainsuit w/Detachable Hood, Yellow, S

  • Zoro #: G0076596
  • Mfr #: 1FBB8

$16.72

Details
  • Liner Material: None
  • High Visibility: No
  • Material: PVC
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #1FBB8 Specifications

  • Zoro #: G0076596
  • Mfr #: 1FBB8
Liner Material: None High Visibility: No
Material: PVC Rainwear Primary Material: PVC
Rainwear Ankle Style: Snap Rainwear Closure Type: Snaps
Resists: water Gender: Unisex
Color: Yellow Thickness: 0.10mm
Inseam: 26-1/2" Item: 3-Piece Rainsuit with Detachable Hood
Seam Style: Heat Welded Rainwear Style: 3-Piece Rain Suit with Jacket/Pant
Size: S Number of Inside Pockets: 0
Number of Pockets (Outside): 2 Number of Outside Pockets: 2
Rainwear Size: S Closure Type: snaps
Fits Waist Size: 30 to 32" Rainwear Color: Yellow
Hood Style: Detachable Fits Chest Size: 37" to 40"
Rainwear Cuff Style: Snap Includes: Jacket/Pants/Hood w/Storage Bag
Jacket Length: 28" Rainwear ANSI Class: Unrated
Hood Included: Yes Number of Pockets (Inside): 0
Sub-Category: Rainsuits Country of Origin (subject to change): China

Description

3-Piece Rain Suit with Jacket/Pant, High Visibility No, Rainwear ANSI Class Unrated, S, Yellow, Rainwear Primary Material PVC, Hood Style Detachable, Hood Included Yes, Rainwear Ankle Style Snap, Rainwear Closure Type Snaps, Rainwear Cuff Style Snap, Fits Chest Size 37 In. to 40 In., Fits Waist Size 30 to 32 In., Unisex, Inseam 26-1/2 In., Jacket Length 28 In., Material PVC, Seam Style Welded, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1FBB8