20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Raincoat, Hi-Vis Lime/Black, 3XL

CONDOR| Zoro #: G0077752| Mfr #: 4PCX1

$44.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077752 Mfr #: 4PCX1
Includes: Silver Reflective TapeNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Resists: WaterLiner Material: Nylon
Item: Rain CoatSub-Category: Hi-Visibility Rain Jackets/Raincoats
Thickness: 0.54mmColor: Hi-Visibility Lime/Black
Gender: UnisexMaterial: PVC
Closure Type: Zipper, SnapsSize: 3XL
Fits Chest Size: 63"Jacket Length: 48"
Country of Origin (subject to change): China

Product Description

Rain Coat, Unisex, Hi-Visibility Lime/Black, Size 3XL, Fits Chest Size 63 In., Material PVC, Jacket Length 48 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.54mm, Liner Material Nylon, Stitched/Taped Seam Style, Resists Water, Includes Silver Reflective Tape

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.