Raincoat, Hi-Vis Lime/Black, L

CONDOR| Zoro #: G0077725| Mfr #: 4PCW7

$44.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077725 Mfr #: 4PCW7
Includes: Silver Reflective TapeNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Resists: WaterLiner Material: Nylon
Item: Rain CoatSub-Category: Hi-Visibility Rain Jackets/Raincoats
Thickness: 0.54mmColor: Hi-Visibility Lime/Black
Gender: UnisexMaterial: PVC
Closure Type: Zipper, SnapsSize: L
Fits Chest Size: 54"Jacket Length: 48"
Country of Origin (subject to change): China

Product Description

Rain Coat, Unisex, Hi-Visibility Lime/Black, Size L, Fits Chest Size 54 In., Material PVC, Jacket Length 48 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.54mm, Liner Material Nylon, Stitched/Taped Seam Style, Resists Water, Includes Silver Reflective Tape

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.