Raincoat, Hi-Vis Lime/Black, S

CONDOR| Zoro #: G0077707| Mfr #: 4PCW5

$43.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077707 Mfr #: 4PCW5
Number of Inside Pockets: 0Seam Style: Stitched/Taped
Liner Material: NylonSize: S
Gender: UnisexIncludes: Silver Reflective Tape
Jacket Length: 48"Color: Hi-Visibility Lime/Black
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsResists: Water
Number of Outside Pockets: 2Fits Chest Size: 49"
Closure Type: Zipper, SnapsThickness: 0.54mm
Material: PVCItem: Rain Coat
Country of Origin (subject to change): China

Product Description

Rain Coat, Unisex, Hi-Visibility Lime/Black, Size S, Fits Chest Size 49 In., Material PVC, Jacket Length 48 In., Zipper, Snaps Closure Type, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.54mm, Liner Material Nylon, Stitched/Taped Seam Style, Resists Water, Includes Silver Reflective Tape

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.