JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rainsuit w/Detach Hood, Hi-Vis Orange, 2XL

CONDOR| Zoro #: G0077603| Mfr #: 4PCV4

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077603 Mfr #: 4PCV4
Includes: Jacket/Bib/Hood with Elastic SuspendersThickness: 0.35mm
Liner Material: PolyesterClosure Type: snaps
Color: Hi-Visibility OrangeSeam Style: Heat Welded
Gender: UnisexSub-Category: Hi-Visibility Rainsuits
Material: PVCNumber of Inside Pockets: 0
Item: 3-Piece Rainsuit with Detachable HoodNumber of Outside Pockets: 2
Resists: waterANSI Class: Class 3
Size: 2XLFits Chest Size: 52" to 54"
Fits Waist Size: 38 to 40"Inseam: 30-1/2"
Jacket Length: 33"Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 2XL, Hi-Visibility Orange, PVC, Fits Chest Size 52 In. to 54 In., Fits Waist Size 38 to 40 In., Inseam 30-1/2 In., Jacket Length 33 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.