KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rainsuit w/Detach Hood, Hi-Vis Orange, 3XL

CONDOR| Zoro #: G0077612| Mfr #: 4PCV5

$50.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Jacket/Bib/Hood with Elastic Suspenders
Color: Orange
Thickness: 0.35mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0077612 Mfr #: 4PCV5
Includes: Jacket/Bib/Hood with Elastic SuspendersColor: Orange
Thickness: 0.35mmFits Chest Size: 56" to 58"
Seam Style: Heat WeldedMaterial: PVC
Inseam: 31-1/2"Jacket Length: 34"
Item: 3-Piece Rainsuit with Detachable HoodResists: water
Size: 3XLGender: Unisex
Number of Inside Pockets: 0Number of Outside Pockets: 2
Liner Material: PolyesterFits Waist Size: 45"
ANSI Class: Class 3Closure Type: snaps
Sub-Category: Hi-Visibility RainsuitsCountry of Origin (subject to change): China

Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size 3XL, Hi-Visibility Orange, PVC, Fits Chest Size 56 In. to 58 In., Fits Waist Size 45 In., Inseam 31-1/2 In., Jacket Length 34 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews