Rainsuit w/Detach Hood, HiVis Orange, XL

CONDOR| Zoro #: G0077594| Mfr #: 4PCV3

$48.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0077594 Mfr #: 4PCV3
Includes: Jacket/Bib/Hood with Elastic SuspendersNumber of Outside Pockets: 2
Number of Inside Pockets: 0Seam Style: Heat Welded
Resists: waterLiner Material: Polyester
Item: 3-Piece Rainsuit with Detachable HoodSub-Category: Hi-Visibility Rainsuits
Thickness: 0.35mmColor: Hi-Visibility Orange
Gender: UnisexMaterial: PVC
ANSI Class: Class 3Closure Type: snaps
Size: XLFits Chest Size: 48" to 50"
Fits Waist Size: 36 to 38"Inseam: 29-1/2"
Jacket Length: 32"Country of Origin (subject to change): China

Product Description

3-Piece Rainsuit with Detachable Hood, Unisex, Size XL, Hi-Visibility Orange, PVC, Fits Chest Size 48 In. to 50 In., Fits Waist Size 36 to 38 In., Inseam 29-1/2 In., Jacket Length 32 In., Snaps Closure Type, Heat Welded Seam Style, Thickness 0.35mm, Liner Material Polyester, Number of Inside Pockets 0, Number of Outside Pockets 2, Resists Water, Includes Jacket/Bib/Hood with Elastic Suspenders, ANSI Class Class 3

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.