Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Ratchet Faceshield Asmbly, Blk, 7x15-1/2in
  • Zoro #: G0291846
  • Mfr #: 2AUB7
$29.15
  • Promotion Restriction: Not eligible for promotion
  • Disposable/ Reusable: Reusable
  • Faceshield Assembly/Headgear Suspension: Ratchet
See full product details
Out of Stock

Condor #2AUB7 Specifications

  • Zoro #: G0291846
  • Mfr #: 2AUB7
Promotion Restriction: Not eligible for promotion Disposable/ Reusable: Reusable
Faceshield Assembly/Headgear Suspension: Ratchet Headgear Style: Partial Crown
Visor Material: Polycarbonate Headgear Material: Thermoplastic
Visor Coating: Uncoated Includes: Chin Guard
Standards: ANSI Z87.1-2010 Visor Thickness: 0.040"
Item: Ratchet Faceshield Assembly Visor Height: 7"
Visor Width: 15-1/2" Visor Color: Clear
Dielectric Protection: No Headgear Color: Black
Features: Locking Arm System, 4 Position Adjustable Visor Stop, Polyurethane Headband Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Whether you work in manufacturing or welding, we carry the proper face shields and visors that are required for safety against burns and abrasions. Take a look at the features for this Ratchet Faceshield Assembly : INCLUDES: Chin Guard, VISOR HEIGHT: 7", STANDARDS: ANSI Z87.1-2010

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
***

Reviews of Condor #2AUB7