This item is Discontinued.

Condor Red Grit Drainage Runner 3 ft. W x 20 ft. L, 1/2" 6LUL8

Red Grit Drainage Runner 3 ft. W x 20 ft. L, 1/2" (Discontinued)

  • Mfr # 6LUL8
  • Zoro # G7490874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6LUL8
Zoro #
G7490874
UPC #
86364014129
Country of Origin
India

Dimensions

Width
3 ft.
Mat Thickness
1/2 in
Mat Width
3 ft
Thickness
1/2"
Length
20 ft.
Mat Length
20 ft

Details

Color
Red
Mat Surface Pattern
Grit
Item
Drainage Runner
Mat Shape
Rectangle
Mat Color
Red
Anti-Slip Surface
Yes

Description

Drainage Runner, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Thickness 1/2 In., Mat Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.