This item is Discontinued.

Condor Restricted Area, Authorized Personnel Only, 10 in W x 7 in H, Aluminum 35FY88

Restricted Area, Authorized Personnel Only, 10 in W x 7 in H, Aluminum (Discontinued)

  • Mfr # 35FY88
  • Zoro # G9114235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FY88
Zoro #
G9114235
UPC #
190735077870
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Admittance Sign
Header
Restricted Area
Legend
Authorized Personnel Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red
Legend Style
Text and Symbol
Background Color
White
Legend/Background Color
Black And Red/White
Language
English
Sign Legend Color
Black, Red
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
Mounting Style
With Mounting Holes
Legend Color
Black, Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Aluminum
Header Legend Color
White
Sign Legend Text Color
Black, Red

Description

Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Authorized Personnel Only, Printed Language English

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.