Condor Amber Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1824532| Mfr #: 1ETK4

$2.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Frosted Amber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1824532 Mfr #: 1ETK4
Foam Lined: NoMetal Detectable: No
Frame Color: Frosted AmberTemple Style: Spatula
Primary Frame Color: AmberSeries: Condor(TM) Mini V
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: AmberSafety Glasses Size: Narrow
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Amber
Temple Color: AmberPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Frosted Amber, Frame Material Polycarbonate, Size S, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews