Safety Glasses, Amber

CONDOR| Zoro #: G2034356| Mfr #: 1FYX9

$4.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Primary Lens Color: Amber
Primary Frame Color: Amber
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2034356 Mfr #: 1FYX9
Lens Material: PolycarbonatePrimary Lens Color: Amber
Primary Frame Color: AmberFrame Design: Wraparound
Safety Glasses Size: UniversalFrame Color: Frosted Amber
UV Protection: 99.99% UVA/UVBIncludes: Soft Rubber Temple Ends
Foam Lined: NoSeries: Wasko(TM)
Temple Color: AmberStandards: ANSI Z87.1-2010
Frame Material: Polycarbonate/RubberX-Ray Detectable: No
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: FramelessLens Color: Amber
Temple Style: BayonetPolarized Lens: No
Item: Safety GlassesCountry of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Frosted Amber, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews