LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Condor Amber Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0328316| Mfr #: 1XPJ5

$2.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Amber Frosted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0328316 Mfr #: 1XPJ5
Foam Lined: NoMetal Detectable: No
Frame Color: Amber FrostedTemple Style: Spatula
Primary Frame Color: AmberSeries: Condor(TM) V
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: AmberSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Amber
Temple Color: AmberPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Amber Frosted, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews