THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Condor Amber Safety Glasses, Scratch-Resistant, OTG

CONDOR| Zoro #: G0596775| Mfr #: 4JND7

$8.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Frame Color: Amber
Frame Material: polycarbonate
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596775 Mfr #: 4JND7
Primary Frame Color: AmberFrame Material: polycarbonate
Item: Safety GlassesLens Coating: Scratch-Resistant
Temple Color: AmberMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Spatula
Safety Glasses Frame Style: FramelessFrame Design: OTG
Polarized Lens: NoSeries: Condor(TM) Visitor
Photochromatic Lens: NoPrimary Lens Color: Amber
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Frame Color: AmberLens Color: Amber
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Amber, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Amber, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews