Condor Amber Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2187997| Mfr #: 4VCA6

$6.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Amber
Series: Thunder(TM)
Temple Style: Bayonet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2187997 Mfr #: 4VCA6
Primary Lens Color: AmberSeries: Thunder(TM)
Temple Style: BayonetSafety Glasses Size: Universal
UV Protection: 99.9%Standards: ANSI Z87.1-2010
Primary Frame Color: BlackFoam Lined: No
Frame Color: BlackLens Color: Amber
Item: Safety GlassesPolarized Lens: No
Safety Glasses Frame Style: FramelessLens Material: Polycarbonate
Frame Material: NylonPhotochromatic Lens: No
Frame Design: WraparoundLens Coating: Scratch-Resistant
Gender: UnisexCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews