Condor Amber Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1846564| Mfr #: 4VCJ6

$7.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846564 Mfr #: 4VCJ6
Foam Lined: NoMetal Detectable: No
Frame Color: BlackTemple Style: Spatula
Primary Frame Color: BlackSeries: Brooklyn(TM)
X-Ray Detectable: NoUV Protection: 99.9%
Primary Lens Color: AmberSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Amber
Polarized Lens: NoFrame Material: polycarbonate
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Amber, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews