LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Condor Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0577525| Mfr #: 2VKY9

$16.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Heat(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577525 Mfr #: 2VKY9
Metal Detectable: NoSeries: Heat(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: Platinum/BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: PlatinumPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.9%
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: Blue MirrorPolarized Lens: No
Temple Style: BayonetSafety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Platinum, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews