STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1945456| Mfr #: 4VAX5

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Frame Color: Silver
Temple Style: Spatula
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945456 Mfr #: 4VAX5
Foam Lined: NoFrame Color: Silver
Temple Style: SpatulaPrimary Frame Color: Silver
Series: Persuader(TM) MetalUV Protection: 99.9%
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Blue Mirror
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews