Condor Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1008217| Mfr #: 4VAY3

$6.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Blue
Primary Frame Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008217 Mfr #: 4VAY3
Lens Material: PolycarbonatePrimary Lens Color: Blue
Primary Frame Color: BlueFrame Material: Nylon
UV Protection: 99.9%Safety Glasses Size: Universal
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: BlueFrame Design: Wraparound
Standards: ANSI Z87.1-2010Gender: Unisex
Safety Glasses Frame Style: Full-FrameLens Color: Blue Mirror
Foam Lined: NoSeries: Freeze(TM)
Temple Style: SpatulaPolarized Lens: No
Item: Safety GlassesCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews