Condor Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1133045| Mfr #: 4VAY9

$8.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133045 Mfr #: 4VAY9
Foam Lined: NoMetal Detectable: No
Frame Color: BlueTemple Style: Spatula
Primary Frame Color: BlueSeries: Nome(TM)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: BlueSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Blue Mirror
Temple Color: BluePolarized Lens: No
Frame Material: NylonFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews