Condor Blue Mirror Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1450881| Mfr #: 4VCK6

$3.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Jbird(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450881 Mfr #: 4VCK6
Metal Detectable: NoSeries: Jbird(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: soft end tipTemple Color: Gray
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Frame Material: polycarbonateFoam Lined: No
Frame Design: WraparoundFrame Color: Black
Primary Frame Color: BlackX-Ray Detectable: No
Primary Lens Color: BlueUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Blue Mirror
Polarized Lens: NoTemple Style: Spatula
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Blue Mirror, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews