Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0979422| Mfr #: 1VT83

$8.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Item: Safety Glasses
Primary Lens Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979422 Mfr #: 1VT83
Foam Lined: NoItem: Safety Glasses
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalPrimary Frame Color: Black
Temple Style: SpatulaSafety Glasses Frame Style: Full-Frame
Frame Material: NylonUV Protection: 99.9%
Photochromatic Lens: NoFrame Design: Wraparound
Lens Material: PolycarbonatePolarized Lens: No
Gender: UnisexFrame Color: Black
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Lens Coating: Scratch-ResistantMetal Detectable: No
Series: Freeze(TM)Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews