Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1605405| Mfr #: 1VW11

$8.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Temple Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1605405 Mfr #: 1VW11
Lens Material: PolycarbonatePrimary Lens Color: Clear
Temple Color: BlackPrimary Frame Color: Black
Frame Material: NylonX-Ray Detectable: No
Safety Glasses Size: UniversalMetal Detectable: No
Photochromatic Lens: NoLens Coating: Scratch-Resistant
Frame Color: BlackUV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1-2010Gender: Unisex
Safety Glasses Frame Style: Half-FrameLens Color: Clear
Foam Lined: NoSeries: Thunder(TM)
Temple Style: BayonetItem: Safety Glasses
Polarized Lens: NoFrame Design: Wraparound
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews