LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0277767| Mfr #: 1VW14

$6.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0277767 Mfr #: 1VW14
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Foam Lined: No
Temple Style: BayonetPhotochromatic Lens: No
Temple Color: BlackSafety Glasses Frame Style: Half-Frame
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: NylonLens Color: Clear
Polarized Lens: NoFrame Color: Blue
Primary Frame Color: BlueMetal Detectable: No
Frame Design: WraparoundSeries: Thunder(TM)
Safety Glasses Size: UniversalUV Protection: 99.99% UVA/UVB
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews