Condor Clear Safety Glasses, Scratch-Resistant, OTG, Wraparound

CONDOR| Zoro #: G1122615| Mfr #: 1VW16

$2.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Frame Color: Black
Series: Quest(TM)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122615 Mfr #: 1VW16
Lens Material: PolycarbonateFrame Color: Black
Series: Quest(TM)Safety Glasses Frame Style: Frameless
Primary Frame Color: BlackFrame Design: OTG, Wraparound
Polarized Lens: NoPhotochromatic Lens: No
Standards: ANSI Z87.1-2010Primary Lens Color: Clear
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlackMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoLens Color: Clear
Temple Style: adjustableCountry of Origin (subject to change): Viet Nam

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design OTG, Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews