WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Clear

CONDOR| Zoro #: G1526506| Mfr #: 3PB78

$6.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Series: Quake(TM)
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1526506 Mfr #: 3PB78
Lens Material: PolycarbonateSeries: Quake(TM)
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Black
Frame Design: WraparoundPolarized Lens: No
Photochromatic Lens: NoIncludes: Glass Clip and Cord
Standards: ANSI Z87.1-2010Primary Lens Color: Clear
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.9%Safety Glasses Size: Universal
Frame Color: BlackMetal Detectable: No
X-Ray Detectable: NoFoam Lined: No
Lens Color: ClearGender: Unisex
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Hingeless, UV Protection 99.9 Percent, Includes Glass Clip and Cord, Standards ANSI Z87.1-2010

Product Reviews