Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Scratch-Resistant, OTG

CONDOR| Zoro #: G2406223| Mfr #: 4JND5

$7.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Frame Color: Clear
Frame Material: polycarbonate
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406223 Mfr #: 4JND5
Primary Frame Color: ClearFrame Material: polycarbonate
Item: Safety GlassesLens Coating: Scratch-Resistant
Temple Color: ClearMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Spatula
Safety Glasses Frame Style: FramelessFrame Design: OTG
Polarized Lens: NoSeries: Condor(TM) Visitor
Photochromatic Lens: NoPrimary Lens Color: Clear
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Frame Color: ClearLens Color: Clear
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews