Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0630235| Mfr #: 4VAY1

$3.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0630235 Mfr #: 4VAY1
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Temple Style: Spatula
Photochromatic Lens: NoFoam Lined: No
Safety Glasses Frame Style: Full-FrameGender: Unisex
Lens Coating: Scratch-ResistantFrame Material: Nylon
Lens Color: ClearPolarized Lens: No
Frame Color: BluePrimary Frame Color: Blue
Metal Detectable: NoFrame Design: Wraparound
Series: Freeze(TM)Safety Glasses Size: Universal
UV Protection: 99.9%X-Ray Detectable: No
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews