STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Anti-Fog, Wraparound

CONDOR| Zoro #: G1645506| Mfr #: 4VAY5

$5.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Safety Glasses Size: Universal
Frame Material: Nylon
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1645506 Mfr #: 4VAY5
Safety Glasses Size: UniversalFrame Material: Nylon
Item: Safety GlassesLens Color: Clear
Metal Detectable: NoFrame Design: Wraparound
Photochromatic Lens: NoTemple Color: Black
Gender: UnisexPolarized Lens: No
Standards: ANSI Z87.1-2010X-Ray Detectable: No
Primary Lens Color: ClearSeries: Nome(TM)
Frame Color: BlackSafety Glasses Frame Style: Half-Frame
Lens Coating: Anti-FogLens Material: Polycarbonate
Foam Lined: NoUV Protection: 99.99% UVA/UVB
Temple Style: SpatulaPrimary Frame Color: Black
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Nome(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Reviews