THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Condor Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2120027| Mfr #: 4VAZ4

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2120027 Mfr #: 4VAZ4
Foam Lined: NoMetal Detectable: No
Frame Color: SilverPrimary Frame Color: Silver
Series: Winger(TM)X-Ray Detectable: No
UV Protection: 99.9%Primary Lens Color: Clear
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Anti-Fog, Scratch-ResistantPhotochromatic Lens: No
Lens Color: ClearPolarized Lens: No
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Size Universal, Lens Material Polycarbonate, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews