Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2389213| Mfr #: 4VAZ8

$5.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Metal Detectable: No
Primary Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389213 Mfr #: 4VAZ8
Lens Material: PolycarbonateMetal Detectable: No
Primary Frame Color: SilverUV Protection: 99.9%
X-Ray Detectable: NoPrimary Lens Color: Clear
Safety Glasses Size: UniversalPhotochromatic Lens: No
Lens Coating: Anti-Fog, Scratch-ResistantFrame Color: Silver
Frame Design: WraparoundStandards: ANSI Z87.1-2010
Gender: UnisexSafety Glasses Frame Style: Frameless
Lens Color: ClearFoam Lined: No
Series: Winger(TM) MiniTemple Style: Spring Hinge
Polarized Lens: NoItem: Safety Glasses
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Size S, Lens Material Polycarbonate, Temple Style Spring Hinge, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews