Condor Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2468295| Mfr #: 4VCD2

$3.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Temple Color: White/Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468295 Mfr #: 4VCD2
Lens Material: PolycarbonatePrimary Lens Color: Clear
Temple Color: White/RedPrimary Frame Color: Multi-Color
Frame Material: NylonX-Ray Detectable: No
Safety Glasses Size: UniversalMetal Detectable: No
Photochromatic Lens: NoLens Coating: Anti-Fog, Scratch-Resistant
Frame Color: Red/White/BlueUV Protection: 99.99% UVA/UVB
Standards: ANSI Z87.1-2010Gender: Unisex
Safety Glasses Frame Style: Half-FrameLens Color: Clear
Foam Lined: NoSeries: Spirit(TM)
Temple Style: Adjustable, BayonetItem: Safety Glasses
Polarized Lens: NoFrame Design: Wraparound
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Red/White/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews