Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1947583| Mfr #: 4VCE5

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black/Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947583 Mfr #: 4VCE5
Foam Lined: NoMetal Detectable: No
Frame Color: Black/ClearTemple Style: Bayonet
Primary Frame Color: Multi-ColorSeries: Chaise Rocks(TM)
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Anti-Fog, Scratch-Resistant
Photochromatic Lens: NoLens Color: Clear
Temple Color: BlackPolarized Lens: No
Frame Material: polycarbonateFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Frameless
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews