Condor Clear Safety Glasses, Antifog, Wraparound

CONDOR| Zoro #: G2429926| Mfr #: 4VCE9

$6.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Frame Color: Black
Frame Material: Nylon
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2429926 Mfr #: 4VCE9
Primary Frame Color: BlackFrame Material: Nylon
Item: Safety GlassesLens Coating: Anti-Fog
Temple Color: BlackMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoTemple Style: Bayonet
Safety Glasses Frame Style: FramelessFrame Design: Wraparound
Polarized Lens: NoSeries: Enticer(TM)
Photochromatic Lens: NoPrimary Lens Color: Clear
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Frame Color: BlackLens Color: Clear
Country of Origin (subject to change): Viet Nam

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews