Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G1592367| Mfr #: 4VCH6

$3.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Nagle(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592367 Mfr #: 4VCH6
Metal Detectable: NoSeries: Nagle(TM)
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: Metallic BlueLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: Nylon
Foam Lined: NoFrame Design: Wraparound
Frame Color: Metallic BluePrimary Frame Color: Blue
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: ClearSafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: ClearPolarized Lens: No
Temple Style: Adjustable, SpatulaSafety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Metallic Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews