Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0371761| Mfr #: 4VCK2

$2.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Jbird(TM)
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0371761 Mfr #: 4VCK2
Metal Detectable: NoSeries: Jbird(TM)
Photochromatic Lens: NoItem: Safety Glasses
Includes: soft end tipTemple Color: Clear
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Frame Material: polycarbonateFoam Lined: No
Frame Design: WraparoundFrame Color: Black
Primary Frame Color: BlackX-Ray Detectable: No
Primary Lens Color: ClearUV Protection: 99.99% UVA/UVB
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantLens Color: Clear
Polarized Lens: NoTemple Style: Spatula
Safety Glasses Frame Style: FramelessCountry of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews