Condor Clear Safety Glasses, Scratch-Resistant, OTG

CONDOR| Zoro #: G1309271| Mfr #: 4VCL8

$2.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309271 Mfr #: 4VCL8
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2010Foam Lined: No
Temple Style: SpatulaPhotochromatic Lens: No
Temple Color: ClearSafety Glasses Frame Style: Frameless
Gender: UnisexLens Coating: Scratch-Resistant
Frame Material: polycarbonateLens Color: Clear
Polarized Lens: NoFrame Color: Clear
Primary Frame Color: ClearMetal Detectable: No
Frame Design: TraditionalSeries: Condor(TM) Visitor
Safety Glasses Size: NarrowUV Protection: 99.99% UVA/UVB
X-Ray Detectable: NoCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design OTG, Frame Color Clear, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Color Clear, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews