Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0882384| Mfr #: 4VAW8

$5.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0882384 Mfr #: 4VAW8
Series: Persuader(TM)Safety Glasses Size: Universal
Photochromatic Lens: NoStandards: ANSI Z87.1-2010
Lens Material: PolycarbonateFrame Design: Wraparound
Temple Style: BayonetFrame Material: Nylon
Item: Safety GlassesGender: Unisex
Polarized Lens: NoUV Protection: 99.99% UVA/UVB
Lens Color: ClearLens Coating: Scratch-Resistant
Frame Color: BlueTemple Color: Silver
Primary Lens Color: ClearSafety Glasses Frame Style: Half-Frame
X-Ray Detectable: NoFoam Lined: No
Primary Frame Color: BlueMetal Detectable: Yes
Country of Origin (subject to change): Taiwan

Product Description

Why risk losing precious eyesight due to flying particles when you can keep your eyes safe and protected with this pair of safety glasses from Condor when operating power tools. These Persuader(TM) series safety glasses have clear lenses with a scratch-resistant coating to go with the wraparound frame. These blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.