20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2173805| Mfr #: 4VCC5

$3.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2173805 Mfr #: 4VCC5
Photochromatic Lens: NoTemple Style: Bayonet
Series: Thunder(TM)UV Protection: 99.9%
Frame Material: NylonLens Material: Polycarbonate
Item: Safety GlassesSafety Glasses Size: Universal
Gender: UnisexStandards: ANSI Z87.1-2010
Frame Design: WraparoundLens Color: Clear
Lens Coating: Scratch-ResistantFrame Color: Red/White/Blue
Primary Lens Color: ClearSafety Glasses Frame Style: Half-Frame
Primary Frame Color: Multi-ColorCountry of Origin (subject to change): Taiwan

Product Description

Why risk losing precious eyesight when this pair of Condor safety glasses can keep your eyes safe for a lifetime of good vision.These Thunder(TM) series safety glasses feature clear lenses with a scratch-resistant coating to go with the wraparound frame.These red/white/blue frame safety glasses have a UV protection of 99.9%. Standards include: ANSI Z87.1-2010.

Product Reviews

Save 15%. Sign up for Z-mail.