Condor Clear Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2233271| Mfr #: 4VCE7

$2.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2233271 Mfr #: 4VCE7
Photochromatic Lens: NoUV Protection: 99.9%
Lens Material: PolycarbonateItem: Safety Glasses
Safety Glasses Size: UniversalGender: Unisex
Standards: ANSI Z87.1-2010Frame Design: Wraparound
Frame Material: PolycarbonateLens Color: Clear
Lens Coating: Scratch-ResistantFrame Color: Black/Orange
Primary Lens Color: ClearPrimary Frame Color: Multi-Color
Temple Style: BayonetSeries: Chaise Rocks(TM)
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black/Orange, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.