KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Condor Clear Safety Glasses, Wraparound

CONDOR| Zoro #: G2100822| Mfr #: 4EY97

$1.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Color: Clear
Series: Condor(TM) V
Frame Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100822 Mfr #: 4EY97
Lens Color: ClearSeries: Condor(TM) V
Frame Material: polycarbonateFoam Lined: No
Primary Frame Color: ClearMetal Detectable: No
Polarized Lens: NoFrame Color: Clear Frosted
Lens Material: PolycarbonateFrame Design: Wraparound
Lens Coating: UncoatedUV Protection: 99.99% UVA/UVB
Item: Safety GlassesTemple Color: Clear
Safety Glasses Size: UniversalPrimary Lens Color: Clear
Temple Style: SpatulaSafety Glasses Frame Style: Frameless
X-Ray Detectable: NoStandards: ANSI Z87.1-2010
Gender: UnisexPhotochromatic Lens: No
Country of Origin (subject to change): China

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Uncoated, Frame Design Wraparound, Frame Color Clear Frosted, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews