Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0858505| Mfr #: 1FYZ2

$4.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Metal Detectable: No
Series: Freeze(TM) II
Photochromatic Lens: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0858505 Mfr #: 1FYZ2
Metal Detectable: NoSeries: Freeze(TM) II
Photochromatic Lens: NoItem: Safety Glasses
Temple Color: BlackLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Frame Material: polycarbonate
Foam Lined: NoFrame Design: Wraparound
Frame Color: BlackPrimary Frame Color: Black
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Lens Color: GrayPolarized Lens: No
Temple Style: BayonetSafety Glasses Frame Style: Full-Frame
Country of Origin (subject to change): Viet Nam

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews