Shop Alternate Products
This Product is Discontinued
Condor
Safety Glasses, Wraparound Gray Polycarbonate Lens, Scratch-Resistant (Discontinued)
Mfr # 1VT84
Zoro # G0822087
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate