Safety Glasses, Gray

CONDOR| Zoro #: G1259745| Mfr #: 1VW10

$3.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Lens Material: Polycarbonate
Frame Color: Black
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1259745 Mfr #: 1VW10
Lens Material: PolycarbonateFrame Color: Black
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Black
Frame Material: NylonFrame Design: Wraparound
Polarized Lens: NoSeries: Maddog(TM) III
Standards: ANSI Z87.1-2010Primary Lens Color: Gray
Item: Safety GlassesLens Coating: Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlackMetal Detectable: No
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoPhotochromatic Lens: No
Lens Color: GrayTemple Style: adjustable
Country of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews