Safety Glasses, Gray

CONDOR| Zoro #: G0246531| Mfr #: 2VKZ4

$3.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Frame Color: Red
Frame Material: polycarbonate
Item: Safety Glasses
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0246531 Mfr #: 2VKZ4
Primary Frame Color: RedFrame Material: polycarbonate
Item: Safety GlassesLens Coating: Scratch-Resistant
Metal Detectable: NoGender: Unisex
X-Ray Detectable: NoFoam Lined: No
Temple Style: BayonetSafety Glasses Frame Style: Half-Frame
Frame Design: WraparoundPolarized Lens: No
Series: Persuader(TM) IIIncludes: Soft Rubber Temple Ends
Photochromatic Lens: NoPrimary Lens Color: Gray
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
UV Protection: 99.9%Safety Glasses Size: Universal
Frame Color: Translucent RedLens Color: Gray
Country of Origin (subject to change): China

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Translucent Red, Frame Material Polycarbonate, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews