Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G0597606| Mfr #: 3PB79

$5.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: No
Frame Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597606 Mfr #: 3PB79
Foam Lined: NoMetal Detectable: No
Frame Color: BlackPrimary Frame Color: Black
Series: Quake(TM)X-Ray Detectable: No
UV Protection: 99.9%Primary Lens Color: Gray
Safety Glasses Size: UniversalGender: Unisex
Lens Coating: Scratch-ResistantPhotochromatic Lens: No
Includes: Glass Clip and CordLens Color: Gray
Polarized Lens: NoFrame Design: Wraparound
Item: Safety GlassesLens Material: Polycarbonate
Standards: ANSI Z87.1-2010Safety Glasses Frame Style: Half-Frame
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Size Universal, Lens Material Polycarbonate, Temple Style Hingeless, UV Protection 99.9 Percent, Includes Glass Clip and Cord, Standards ANSI Z87.1-2010

Reviews