STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Condor Gray Safety Glasses, Scratch-Resistant, OTG

CONDOR| Zoro #: G0752577| Mfr #: 4JND6

$7.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: polycarbonate
Item: Safety Glasses
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0752577 Mfr #: 4JND6
Frame Material: polycarbonateItem: Safety Glasses
Metal Detectable: NoGender: Unisex
Safety Glasses Frame Style: FramelessStandards: ANSI Z87.1-2010
Primary Lens Color: GraySeries: Condor(TM) Visitor
Frame Color: GrayLens Material: Polycarbonate
Foam Lined: NoTemple Style: Spatula
Primary Frame Color: GraySafety Glasses Size: Universal
Lens Color: GrayFrame Design: OTG
Temple Color: GrayPolarized Lens: No
X-Ray Detectable: NoPhotochromatic Lens: No
Lens Coating: Scratch-ResistantUV Protection: 99.99% UVA/UVB
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Series Condor(TM) Visitor, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Reviews