Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2305843| Mfr #: 4VAX7

$8.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Foam Lined: No
Metal Detectable: Yes
Frame Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305843 Mfr #: 4VAX7
Foam Lined: NoMetal Detectable: Yes
Frame Color: SilverTemple Style: Spatula
Primary Frame Color: SilverSeries: Persuader(TM) Metal
X-Ray Detectable: NoUV Protection: 99.99% UVA/UVB
Primary Lens Color: GraySafety Glasses Size: Universal
Gender: UnisexLens Coating: Scratch-Resistant
Photochromatic Lens: NoLens Color: Gray
Polarized Lens: NoFrame Material: Nylon
Frame Design: WraparoundItem: Safety Glasses
Lens Material: PolycarbonateStandards: ANSI Z87.1-2010
Safety Glasses Frame Style: Half-FrameCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Silver, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Spatula, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews