Condor Gray Safety Glasses, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2399336| Mfr #: 4VCA3

$7.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Lens Color: Gray
Series: Maddog(TM) III
Temple Style: adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2399336 Mfr #: 4VCA3
Primary Lens Color: GraySeries: Maddog(TM) III
Temple Style: adjustableSafety Glasses Size: Universal
UV Protection: 99.9%Standards: ANSI Z87.1-2010
Primary Frame Color: Multi-ColorFoam Lined: No
Frame Color: Red/White/BlueLens Color: Gray
Item: Safety GlassesPolarized Lens: No
Safety Glasses Frame Style: Half-FrameLens Material: Polycarbonate
Frame Material: NylonPhotochromatic Lens: No
Frame Design: WraparoundLens Coating: Scratch-Resistant
Gender: UnisexCountry of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Scratch-Resistant, Frame Design Wraparound, Frame Color Red/White/Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews