WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Safety Glasses, Gray

CONDOR| Zoro #: G1970464| Mfr #: 4VCA5

$9.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Primary Lens Color: Gray
Series: Thunder(TM)
Temple Style: Bayonet
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1970464 Mfr #: 4VCA5
Primary Lens Color: GraySeries: Thunder(TM)
Temple Style: BayonetSafety Glasses Size: Universal
UV Protection: 99.9%Standards: ANSI Z87.1-2010
Primary Frame Color: BlackFoam Lined: No
Frame Color: BlackLens Color: Gray
Item: Safety GlassesPolarized Lens: No
Safety Glasses Frame Style: FramelessLens Material: Polycarbonate
Frame Material: NylonPhotochromatic Lens: No
Frame Design: WraparoundLens Coating: Anti-Fog, Scratch-Resistant
Gender: UnisexCountry of Origin (subject to change): Taiwan

Product Description

Safety Glasses, Gender Unisex, Lens Color Gray, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Black, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Product Reviews